Diamond Turning Insert, Diamond, 4, CNGN, 3, Carbide

  • Mfr # 6606658
  • Zoro # G4764897
product price: 
$
46.79
/ea
Sold in multiples of 10 for $467.90

Key Features

Insert Shape
Diamond
Insert Style
CNGN
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6606658
Zoro #
G4764897
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGN
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WWS20
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNGN120412T01020 WWS20
ANSI Number
CNGN433T01020 WWS20
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
No. of Edges
2
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Hardened (H), Super Alloy (S)
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Coating
Uncoated
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Chip-Breaker Code
T01020
Material - Machining
Ceramic
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
ANSI Code
CNGN433T01020 WWS20
Cutting Edge
Chamfered
Insert Holding Type
No Screw Hole
Shape
Rhombic
Number of Cutting Edges
2
Cutting Application
Turning
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Chamfer Angle
20 Degrees
Manufacturer Grade
WWS20
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0"
Nose Radius
0.047"
Cutting Edge Length
12.90mm
Thickness
3/16 in
Depth of Cut
0.10 to 3.60mm

Description

Diamond Turning Insert, Chip-Breaker Code T01020, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNGN433T01020 WWS20, Chamfer Angle 20 Degrees , Clearance Angle 0 Degrees

Ratings & reviews