Diamond Turning Insert, Diamond, 3, VNGG, 2, Carbide

  • Mfr # 5640947
  • Zoro # G8052572
product price: 
$
37.79
/ea
Sold in multiples of 10 for $377.90

Key Features

Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5640947
Zoro #
G8052572
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WS10
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNGG160408-NFT WS10
Stainless (M) Compatibility
No
Workpiece Compatibility
Super Alloy (S)
Super Alloy (S) Compatibility
Yes
For Use With
Series DVJNR/L 3
No. of Edges
4
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Cutting Direction
Neutral
Coating
Uncoated
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Mounting Style
Screw Clamp
ANSI Number
VNGG332-NFT
ANSI Code
VNGG332-NFT WS10
Number of Cutting Edges
4
Shape
Rhombic
Primary Material Application
Nickel, Titanium
Included Angle
35 Degrees
Cutting Application
Turning
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Chip-Breaker Code
NFT
Manufacturer Grade
WS10
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Primary Material Application ISO Code
S
Measurement System
Fractional Inch
Material
Carbide
Style
VNGG
Application
Finishing

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.0310"
Thickness
3/16 in
Cutting Edge Length
16.00mm
Depth of Cut
0.20 to 2.00mm

Description

Diamond Turning Insert, Chip-Breaker Code NFT, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VNGG332-NFT WS10, Clearance Angle 0 Degrees

Ratings & reviews