Shop WALTER

Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide

  • Mfr # 6734007
  • Zoro # G7927005

product price: 
$
26.89
/ea
Sold in multiples of 10 for $268.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6734007
Zoro #
G7927005
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT160404-FK6 WKK20S
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw
Hardened (H) Compatibility
No
No. of Edges
2
Steel (P) Compatibility
Yes
ANSI Number
VBMT222
For Use With
Toolholders, Boring Bars
Relief Angle
5 Degrees
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
CVD
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Manufacturer Grade
WKK20S
Chip-Breaker Code
FK6
ANSI Code
VBMT331-FK6 WKK20S
Finish - Machining
TiCN+Al2O3+TiCN
Number of Cutting Edges
2
Primary Material Application ISO Code
K
Clearance Angle
5 Degrees
Included Angle
35 Degrees
Material - Machining
Carbide
Primary Material Application
Cast Iron
Shape
Rhombic
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Mounting Hole Dia.
0.173"
Nose Radius
0.0160"
Insert Thickness
0.1880"
Depth of Cut
0.30 to 2.00mm
Cutting Edge Length
16.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code FK6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VBMT331-FK6 WKK20S, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.