Shop WALTER

Diamond Turning Insert, Diamond, 3, VNGG, .5, Carbide

  • Mfr # 7021463
  • Zoro # G4785370

product price: 
$
57.49
/ea
Sold in multiples of 10 for $574.90

Key Features

Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3/8 in
Insert Size
330.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021463
Zoro #
G4785370
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNGG160402-MS3 WSM01
No. of Edges
4
Mounting Style
Clamp
Hardened (H) Compatibility
Yes
Relief Angle
0 Degrees
Coating
Uncoated
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ANSI Number
VNGG3(3)0.5-MS3 WSM01
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Shape
Rhombic
Insert Holding Type
Straight Hole
Manufacturer Grade
WSM01
Number of Cutting Edges
4
Cutting Application
Turning
Finish - Machining
TiAlN
Material - Machining
Carbide
Included Angle
35 Degrees
Chip-Breaker Code
MS3
Primary Material Application ISO Code
M, S
ANSI Code
VNGG3(3)0.5-MS3 WSM01
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Dimensions

Insert Size
330.5
Corner Radius
0.0080 in
Mounting Hole Dia.
0.150"
Nose Radius
0.008"
Insert Thickness
0.1880"
Thickness
3/16 in
Depth of Cut
0.40 to 2.00mm
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MS3, Inscribed Circle 3/8 in, TiAlN, ANSI Code VNGG3(3)0.5-MS3 WSM01, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.