Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 4, Carbide

  • Mfr # 5684353
  • Zoro # G2818118

product price: 
$
8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5684353
Zoro #
G2818118
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120416MR
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
0 Degrees
No. of Edges
8
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG434MR
For Use With
Toolholders, Boring Bars
Coating
Tin
Cast Iron (K) Compatibility
Yes
Secondary Material Application ISO Code
K
Shape
Rhombic
Chip-Breaker Code
MR
Secondary Material Application
Cast Iron
Cutting Application
Turning
Included Angle
80 Degrees
Primary Material Application
Steel
Clearance Angle
0 Degrees
ANSI Code
CNMG434MR
Finish - Machining
TiN
Material - Machining
Carbide
Chip-Breaker Style
On Two Sides
Primary Material Application ISO Code
P
Manufacturer Grade
WP25CT
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Number of Cutting Edges
8
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
434
Corner Radius
1/16 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.063"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code MR, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG434MR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.