Shop WIDIA

Triangle Turning Insert, Triangle, 5/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # 4169471
  • Zoro # G2808957

product price: 
$
19.39
/ea
Sold in multiples of 10 for $193.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
5/8 in
Insert Size
SNMG 322-1
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169471
Zoro #
G2808957
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG270612UR
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
No. of Edges
6
ANSI Number
TNMG543UR
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Coating
Tin
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Primary Material Application
Stainless Steel
Material - Machining
Carbide
Finish - Machining
TiN
Secondary Material Application
Nickel, Steel, Titanium
Included Angle
60 Degrees
Secondary Material Application ISO Code
P, S
Manufacturer Grade
WM25CT
Insert Holding Type
Straight Hole
Shape
Triangle
Coating Process
CVD
Clearance Angle
0 Degrees
Chip-Breaker Code
UR
Primary Material Application ISO Code
M
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Number of Cutting Edges
6
ANSI Code
TNMG543UR
Cutting Application
Outside and Inside Diameter Turning
Material
Carbide

Dimensions

Insert Size
SNMG 322-1
Corner Radius
0.0468 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Nose Radius
0.047"
Cutting Edge Length
27.5 mm
Through Hole Inside Dia.
0.25 in
Thickness
0.25 in

Description

Triangle Turning Insert, Chip-Breaker Code UR, Inscribed Circle 5/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.