Diamond Turning Insert, Diamond, 3, VNMA, 2, Carbide

  • Mfr # 6411281
  • Zoro # G7928588
product price: 
$
34.19
/ea
Sold in multiples of 10 for $341.90

Key Features

Insert Shape
Diamond
Insert Style
VNMA
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6411281
Zoro #
G7928588
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMA
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
VNMA160408-RK5 WKK10S
Cutting Direction
Neutral
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
VNMA333
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Relief Angle
0 Degrees
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Coating
CVD
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
RK5
Shape
Rhombic
Included Angle
35 Degrees
Manufacturer Grade
WKK10S
Clearance Angle
0 Degrees
Number of Cutting Edges
2
ANSI Code
VNMA332-RK5 WKK10S
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K
Cutting Application
Turning
Material - Machining
Carbide
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Mounting Hole Dia.
0.150"
Nose Radius
0.0310"
Insert Thickness
0.1880"
Thickness
3/16 in
Cutting Edge Length
16.00mm
Depth of Cut
0.80 to 4.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VNMA332-RK5 WKK10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews