Shop WALTER

Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # 5829391
  • Zoro # G8352337

product price: 
$
28.49
/ea
Sold in multiples of 10 for $284.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5829391
Zoro #
G8352337
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WS10
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNMG160404-NFT WS10
Relief Angle
0 Degrees
Steel (P) Compatibility
No
Mounting Style
Screw Clamp
Workpiece Compatibility
Super Alloy (S)
No. of Edges
4
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
VNMG331-NFT
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
For Use With
Series DVJNR/L 3
Super Alloy (S) Compatibility
Yes
Coating
Uncoated
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
WS10
Insert Holding Type
Straight Hole
Cutting Application
Turning
Primary Material Application ISO Code
S
Shape
Rhombic
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Included Angle
35 Degrees
Number of Cutting Edges
4
Chip-Breaker Code
NFT
Primary Material Application
Nickel, Titanium
ANSI Code
VNMG331-NFT WS10
Material
Carbide
Style
VNMG
Application
Finishing

Dimensions

Insert Size
331
Corner Radius
1/64 in
Nose Radius
0.0157"
Insert Thickness
0.1875"
Cutting Edge Length
16.00mm
Thickness
3/16 in
Depth of Cut
0.20 to 1.50mm

Description

Diamond Turning Insert, Chip-Breaker Code NFT, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VNMG331-NFT WS10, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.