Shop WALTER
See all product information
Create Account
Parallelogram Milling Insert, Rhombic, BCMT, 1/32 in
- Mfr # 7539649
- Zoro # G2890346
product price:Â
$
28.69
/ea
Sold in multiples of 10 for
$286.90
Key Features
Insert Shape
Rhombic
Insert Style
BCMT
Insert Size
160508
Chip-Breaker
Yes
Corner Radius
1/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7539649
- Zoro #
- G2890346
- UPC #
- -
- Country of Origin
- Germany
- Item
- Parallelogram Milling Insert
- Insert Shape
- Rhombic
- Insert Style
- BCMT
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- BCMT160508R-G55
- ANSI Code
- BCMT160508R-G55
- Shape
- Rhombic
- Chip-Breaker Code
- G55
- For Toolholder
- Xtra-Tec Milling Cutters
- Coating Process
- CVD
- Included Angle
- 82 Degrees
- Hole Type
- With Hole
- Clearance Angle
- 7 Degrees
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Manufacturer Grade
- WKP25S
- Material - Machining
- Carbide
Dimensions
- Insert Size
- 160508
- Corner Radius
- 1/32 in
- Thickness
- 0.2260 in
- Cutting Edge Length
- 17.30mm
Description
Parallelogram Milling Insert, Positive, BCMT160508R-G55, G55, 7 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.