Shop WALTER

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 6059953
  • Zoro # G7931345

product price: 
$
21.39
/ea
Sold in multiples of 10 for $213.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6059953
Zoro #
G7931345
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WPP30S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080408-MP5 WPP30S
No. of Edges
2
Hardened (H) Compatibility
No
Coating
CVD
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
WNMG432
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Measurement System
Metric
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Manufacturer Grade
WPP30S
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
80 Degrees
Cutting Application
Turning
Shape
Trigon
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
ANSI Code
WNMG432-MP5 WPP30S
Coating Process
CVD
Chip-Breaker Code
MP5
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.80mm
Nose Radius
0.0310"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Thickness
4.76mm
Through Hole Inside Dia.
5.16mm
Depth of Cut
0.60 to 5.00mm
Cutting Edge Length
8.70mm

Description

Turning Insert, Chip-Breaker Code MP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.