Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # 7053861
  • Zoro # G4785422
product price: 
$
33.59
/ea
Sold in multiples of 10 for $335.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053861
Zoro #
G4785422
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG160404-NMS WSM10S
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Coating
PVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
ANSI Number
VNMG331-NMS WSM10S
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
4
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Number of Cutting Edges
4
Shape
Rhombic
Included Angle
35 Degrees
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Chip-Breaker Code
NMS
ANSI Code
VNMG331-NMS WSM10S
Manufacturer Grade
WSM10S
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Nose Radius
0.016"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Depth of Cut
0.50 to 1.50mm
Cutting Edge Length
16.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code NMS, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VNMG331-NMS WSM10S, Clearance Angle 0 Degrees

Ratings & reviews