Shop WALTER

Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # 7091932
  • Zoro # G4850933

product price: 
$
34.19
/ea
Sold in multiples of 10 for $341.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7091932
Zoro #
G4850933
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNMG160404-FM5 WSM10S
Cutting Direction
Neutral
No. of Edges
4
Coating
PVD
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
VNMG331-FM5 WSM10S
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Clearance Angle
0 Degrees
Number of Cutting Edges
4
ANSI Code
VNMG331-FM5 WSM10S
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application ISO Code
M, S
Insert Holding Type
Straight Hole
Cutting Application
Turning
Measurement System
Fractional Inch
Manufacturer Grade
WSM10S
Included Angle
35 Degrees
Shape
Rhombic
Chip-Breaker Code
FM5
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Nose Radius
0.016"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Depth of Cut
0.20 to 1.00mm
Cutting Edge Length
16.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VNMG331-FM5 WSM10S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.