Shop WALTER

Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # 7251976
  • Zoro # G4841282

product price: 
$
33.59
/ea
Sold in multiples of 10 for $335.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251976
Zoro #
G4841282
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG160404-MM5 WSM30S
Stainless (M) Compatibility
Yes
ANSI Number
VNMG331-MM5 WSM30S
Coating
PVD
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
No. of Edges
4
Cutting Direction
Neutral
Mounting Style
Clamp
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
MM5
Insert Holding Type
Straight Hole
ANSI Code
VNMG331-MM5 WSM30S
Primary Material Application ISO Code
M, S
Number of Cutting Edges
4
Included Angle
35 Degrees
Cutting Application
Turning
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+Al
Manufacturer Grade
WSM30S
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Nose Radius
0.016"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Cutting Edge Length
16.00mm
Thickness
3/16 in
Depth of Cut
0.50 to 2.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VNMG331-MM5 WSM30S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.