Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # 7091933
  • Zoro # G4840838
product price: 
$
34.19
/ea
Sold in multiples of 10 for $341.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7091933
Zoro #
G4840838
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNMG160404-FM5 WSM20S
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
No. of Edges
4
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
ANSI Number
VNMG331-FM5 WSM20S
Cutting Direction
Neutral
Coating
PVD
Hardened (H) Compatibility
No
Chip-Breaker Code
FM5
Number of Cutting Edges
4
Manufacturer Grade
WSM20S
Included Angle
35 Degrees
Cutting Application
Turning
Shape
Rhombic
Insert Holding Type
Straight Hole
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
VNMG331-FM5 WSM20S
Primary Material Application ISO Code
M, S
Measurement System
Fractional Inch
Material - Machining
Carbide
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Nose Radius
0.016"
Depth of Cut
0.20 to 1.00mm
Cutting Edge Length
16.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VNMG331-FM5 WSM20S, Clearance Angle 0 Degrees

Ratings & reviews