Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # 7251975
  • Zoro # G4804593
product price: 
$
35.99
/ea
Sold in multiples of 10 for $359.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251975
Zoro #
G4804593
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG160404-MM5 WSM20S
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Number
VNMG331-MM5 WSM20S
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Coating
PVD
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
No. of Edges
4
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
0 Degrees
Chip-Breaker Code
MM5
Measurement System
Fractional Inch
Included Angle
35 Degrees
Material - Machining
Carbide
Shape
Rhombic
Number of Cutting Edges
4
Manufacturer Grade
WSM20S
Cutting Application
Turning
ANSI Code
VNMG331-MM5 WSM20S
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Insert Thickness
0.1880"
Nose Radius
0.016"
Mounting Hole Dia.
0.150"
Depth of Cut
0.50 to 2.00mm
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VNMG331-MM5 WSM20S, Clearance Angle 0 Degrees

Ratings & reviews