Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # 6060078
  • Zoro # G7928770
product price: 
$
35.29
/ea
Sold in multiples of 10 for $352.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6060078
Zoro #
G7928770
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
332
Corner Radius
1/32 in
Mounting Hole Dia.
0.150"
Nose Radius
0.0310"
Insert Thickness
0.1880"
Depth of Cut
0.20 to 2.00mm
Cutting Edge Length
16.00mm
Thickness
3/16 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNMG160408-FP5 WPP10S
Mounting Style
Clamp
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
VNMG331
No. of Edges
2
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
CVD
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Included Angle
35 Degrees
Chip-Breaker Code
FP5
Shape
Rhombic
ANSI Code
VNMG332-FP5 WPP10S
Number of Cutting Edges
2
Manufacturer Grade
WPP10S
Clearance Angle
0 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
P
Primary Material Application
Steel
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code FP5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VNMG332-FP5 WPP10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews