Shop WALTER
See all product information
Create Account
Turning Insert, Round, 4, RNGN, Carbide
- Mfr # 6189030
- Zoro # G8326367
product price:Â
$
52.19
/ea
Sold in multiples of 10 for
$521.90
Key Features
Insert Shape
Round
Insert Style
RNGN
Inscribed Circle
0.5 in
Insert Size
120700
Insert Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Insert Size
- 120700
- Insert Thickness
- 0.3125"
Description
Turning Insert, Inscribed Circle 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.