Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # 6182151
  • Zoro # G7928938
product price: 
$
31.25
/ea
Sold in multiples of 10 for $312.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6182151
Zoro #
G7928938
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
332
Corner Radius
1/32 in
Nose Radius
0.0310"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1880"
Depth of Cut
0.60 to 3.00mm
Cutting Edge Length
16.00mm
Thickness
3/16 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNMG160408-MP3 WPP10S
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Coating
CVD
ANSI Number
VNMG331
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Material - Machining
Carbide
Shape
Rhombic
Cutting Application
Turning
Measurement System
Fractional Inch
Number of Cutting Edges
2
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
VNMG332-MP3 WPP10S
Chip-Breaker Code
MP3
Manufacturer Grade
WPP10S
Included Angle
35 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MP3, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VNMG332-MP3 WPP10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews