Shop WALTER

Diamond Turning Insert, Diamond, 4, CCGW, 1, PCD

  • Mfr # 6674530
  • Zoro # G4836629

product price: 
$
103.99
/ea
Sold in multiples of 2 for $207.98
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6674530
Zoro #
G4836629
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
CCGW120404FS-1
Steel (P) Compatibility
No
No. of Edges
1
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
Mounting Style
Screw
Workpiece Compatibility
Nonferrous (N)
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
CCGW431FS-1 WDN10
Cast Iron (K) Compatibility
No
Coating
Uncoated
Cutting Direction
Neutral
Clearance Angle
7 Degrees
Chip-Breaker Code
FS-1
Included Angle
80 Degrees
Shape
Rhombic
ANSI Code
CCGW431FS-1
Measurement System
Fractional Inch
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Number of Cutting Edges
1
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Polycrystalline Diamond
Cutting Application
Turning
Manufacturer Grade
WDN10
Material
PCD

Dimensions

Insert Size
431
Corner Radius
1/64 in
Nose Radius
0.016"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.217"
Depth of Cut
0.10 to 3.50mm
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 1/2 in, ANSI Code CCGW431FS-1, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.