Shop WALTER

Diamond Turning Insert, Diamond, 3, CCGW, 1, PCD

  • Mfr # 6674539
  • Zoro # G4815111

product price: 
$
167.99
/ea
Sold in multiples of 2 for $335.98
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6674539
Zoro #
G4815111
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
CCGW09T304FSR-9
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Coating
Uncoated
Cutting Direction
Right Hand
No. of Edges
1
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
CCGW3(2.5)1FSR-9 WDN10
Hardened (H) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Measurement System
Fractional Inch
Manufacturer Grade
WDN10
Number of Cutting Edges
1
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
FSR-9
Included Angle
80 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
N
Shape
Rhombic
Clearance Angle
7 Degrees
Material - Machining
Polycrystalline Diamond
ANSI Code
CCGW3(2.5)1FSR-9
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material
PCD

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Cutting Edge Length
9.67mm
Thickness
5/32 in
Depth of Cut
0.10 to 9.70mm

Description

Diamond Turning Insert, Chip-Breaker Code FSR-9, Inscribed Circle 3/8 in, ANSI Code CCGW3(2.5)1FSR-9, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.