Shop WALTER

Diamond Turning Insert, Diamond, 2, CCGW, 1, PCD

  • Mfr # 6674536
  • Zoro # G4809067

product price: 
$
147.99
/ea
Sold in multiples of 2 for $295.98
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6674536
Zoro #
G4809067
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
CCGW060204FSL-9
For Use With
Toolholders, Boring Bars
Cutting Direction
Left Hand
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Hardened (H) Compatibility
No
Coating
Uncoated
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
ANSI Number
CCGW2(1.5)1FSL-9 WDN10
No. of Edges
1
Workpiece Compatibility
Nonferrous (N)
Cutting Application
Turning
Number of Cutting Edges
1
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Clearance Angle
7 Degrees
Manufacturer Grade
WDN10
Material - Machining
Polycrystalline Diamond
Included Angle
80 Degrees
Chip-Breaker Code
FSL-9
Measurement System
Fractional Inch
Primary Material Application ISO Code
N
ANSI Code
CCGW2(1.5)1FSL-9
Shape
Rhombic
Material
PCD

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.016"
Thickness
3/32 in
Cutting Edge Length
6.45mm
Depth of Cut
0.10 to 6.40mm

Description

Diamond Turning Insert, Chip-Breaker Code FSL-9, Inscribed Circle 1/4 in, ANSI Code CCGW2(1.5)1FSL-9, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.