Shop WALTER

Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide

  • Mfr # 5022101
  • Zoro # G7917625

product price: 
$
23.19
/ea
Sold in multiples of 10 for $231.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5022101
Zoro #
G7917625
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WAM30
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMT120404-PM5 WAM30
No. of Edges
2
Relief Angle
7 Degrees
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
CCMT432
Coating
CVD
For Use With
Toolholders, Boring Bars
Chip-Breaker Code
PM5
Primary Material Application
Stainless Steel
ANSI Code
CCMT431-PM5 WAM30
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+HfN
Material - Machining
Carbide
Primary Material Application ISO Code
M
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Cutting Application
Turning
Included Angle
80 Degrees
Manufacturer Grade
WAM30
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Insert Thickness
0.1880"
Nose Radius
0.0160"
Mounting Hole Dia.
0.217"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code PM5, Inscribed Circle 1/2 in, TiCN+Al2O3+HfN, ANSI Code CCMT431-PM5 WAM30, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.