Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide

  • Mfr # 6917248
  • Zoro # G7917561
product price: 
$
22.59
/ea
Sold in multiples of 10 for $225.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917248
Zoro #
G7917561
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT120404-FM4 WSM20S
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
CCMT2(1.5)2
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
7 Degrees
Coating
CVD
No. of Edges
2
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Shape
Rhombic
ANSI Code
CCMT431-FM4 WSM20S
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
2
Chip-Breaker Code
FM4
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application ISO Code
M, S
Manufacturer Grade
WSM20S
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Mounting Hole Dia.
0.217"
Nose Radius
0.0160"
Insert Thickness
0.1880"
Thickness
3/16 in
Depth of Cut
0.10 to 1.50mm
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CCMT431-FM4 WSM20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.