Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide

  • Mfr # 6839102
  • Zoro # G7917668
product price: 
$
22.39
/ea
Sold in multiples of 10 for $223.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839102
Zoro #
G7917668
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMT120404-RM4 WSM10S
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Coating
PVD
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Number
CCMT431
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Steel (P) Compatibility
Yes
No. of Edges
2
Chip-Breaker Code
RM4
ANSI Code
CCMT431-RM4 WSM10S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
2
Manufacturer Grade
WSM10S
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Cutting Application
Turning
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Nose Radius
0.0160"
Mounting Hole Dia.
0.217"
Insert Thickness
0.1880"
Thickness
3/16 in
Cutting Edge Length
12.90mm
Depth of Cut
0.40 to 3.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CCMT431-RM4 WSM10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews