Shop WIDIA

Diamond Turning Insert, Diamond, 3, VNMG, 3, Carbide

  • Mfr # 4171124
  • Zoro # G2812868

product price: 
$
10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171124
Zoro #
G2812868
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
VNMG160412UR
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
Tin
ANSI Number
VNMG333UR
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
No. of Edges
4
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Manufacturer Grade
WP15CT
Included Angle
35 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Chip-Breaker Code
UR
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
K
Finish - Machining
TiN
Cutting Application
Turning
ANSI Code
VNMG333UR
Primary Material Application ISO Code
P
Primary Material Application
Steel
Secondary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Chip-Breaker Style
On Two Sides
Shape
Rhombic
Number of Cutting Edges
4
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
333
Corner Radius
3/64 in
Mounting Hole Dia.
0.150"
Nose Radius
0.047"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 3/8 in, TiN, ANSI Code VNMG333UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.