Shop WALTER

Diamond Turning Insert, Diamond, 4, CCMT, 3, Carbide

  • Mfr # 6839108
  • Zoro # G7918060

product price: 
$
21.99
/ea
Sold in multiples of 10 for $219.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839108
Zoro #
G7918060
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMT120412-RM4 WSM20S
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cutting Direction
Neutral
Mounting Style
Screw
Hardened (H) Compatibility
No
ANSI Number
CCMT432
Super Alloy (S) Compatibility
Yes
No. of Edges
2
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
Coating
PVD
Stainless (M) Compatibility
Yes
Primary Material Application ISO Code
M, S
Number of Cutting Edges
2
Measurement System
Fractional Inch
Manufacturer Grade
WSM20S
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
RM4
Finish - Machining
TiAlN+Al2O3+Al
ANSI Code
CCMT433-RM4 WSM20S
Clearance Angle
7 Degrees
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Included Angle
80 Degrees
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.217"
Insert Thickness
0.1880"
Nose Radius
0.0470"
Depth of Cut
0.80 to 5.00mm
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CCMT433-RM4 WSM20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.