Shop WALTER

Diamond Turning Insert, Diamond, 3, CCMT, 3, Carbide

  • Mfr # 6780253
  • Zoro # G7917430

product price: 
$
17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
32.53
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6780253
Zoro #
G7917430
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.53
Corner Radius
3/64 in
Nose Radius
0.0470"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Depth of Cut
0.70 to 4.00mm
Cutting Edge Length
9.67mm
Thickness
5/32 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT09T312-PM WKK20S
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cutting Direction
Neutral
No. of Edges
2
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
ANSI Number
CCMT3(2.5)2
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Coating
CVD
Steel (P) Compatibility
Yes
Manufacturer Grade
WKK20S
Primary Material Application
Cast Iron
Material - Machining
Carbide
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
K
Wiper Insert
Yes
Measurement System
Fractional Inch
ANSI Code
CCMT3(2.5)3-PM WKK20S
Included Angle
80 Degrees
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Turning
Chip-Breaker Code
PM
Number of Cutting Edges
2
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PM, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code CCMT3(2.5)3-PM WKK20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.