Shop WALTER

Diamond Turning Insert, Diamond, 4, CCMT, 3, Carbide

  • Mfr # 6839109
  • Zoro # G7918018

product price: 
$
21.99
/ea
Sold in multiples of 10 for $219.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839109
Zoro #
G7918018
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMT120412-RM4 WSM30S
ANSI Number
CCMT433
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
Coating
PVD
Steel (P) Compatibility
Yes
Clearance Angle
7 Degrees
Finish - Machining
TiAlN+Al2O3+Al
ANSI Code
CCMT433-RM4 WSM30S
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WSM30S
Shape
Rhombic
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Included Angle
80 Degrees
Material - Machining
Carbide
Chip-Breaker Code
RM4
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.217"
Nose Radius
0.0470"
Insert Thickness
0.1880"
Thickness
3/16 in
Cutting Edge Length
12.90mm
Depth of Cut
0.80 to 5.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CCMT433-RM4 WSM30S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.