Shop WALTER

Diamond Turning Insert, Diamond, 4, CNGG, .5, Carbide

  • Mfr # 7021456
  • Zoro # G4840591

product price: 
$
30.59
/ea
Sold in multiples of 10 for $305.90

Key Features

Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
1/2 in
Insert Size
430.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021456
Zoro #
G4840591
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNGG120402-MS3 WSM01
Coating
Uncoated
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
ANSI Number
CNGG4(3)0.5 WSM01
Non Ferrous (N) Compatibility
Yes
Relief Angle
0 Degrees
Mounting Style
Clamp
No. of Edges
4
Material - Machining
Carbide
Number of Cutting Edges
4
Included Angle
80 Degrees
Cutting Application
Turning
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M, S
Shape
Rhombic
Manufacturer Grade
WSM01
ANSI Code
CNGG4(3)0.5-MS3 WSM01
Chip-Breaker Code
MS3
Clearance Angle
0 Degrees
Finish - Machining
TiAlN
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Dimensions

Insert Size
430.5
Corner Radius
0.0080 in
Nose Radius
0.008"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Depth of Cut
0.40 to 2.50mm
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code MS3, Inscribed Circle 1/2 in, TiAlN, ANSI Code CNGG4(3)0.5-MS3 WSM01, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.