Shop WALTER

Diamond Turning Insert, Diamond, 5, CNMA, 4, Carbide

  • Mfr # 6435159
  • Zoro # G7918316

product price: 
$
29.15
/ea
Sold in multiples of 10 for $291.50

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6435159
Zoro #
G7918316
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMA160616-RK7 WKK10S
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Neutral
Coating
CVD
ANSI Number
CNMA543
No. of Edges
2
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Mounting Style
Clamp
Shape
Rhombic
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Manufacturer Grade
WKK10S
Chip-Breaker Code
RK7
ANSI Code
CNMA544-RK7 WKK10S
Clearance Angle
0 Degrees
Cutting Application
Turning
Number of Cutting Edges
2
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Material
Carbide

Dimensions

Insert Size
544
Corner Radius
1/16 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Nose Radius
0.0630"
Depth of Cut
1.50 to 7.00mm
Cutting Edge Length
16.12mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code RK7, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN, ANSI Code CNMA544-RK7 WKK10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.