Diamond Turning Insert, Diamond, 4, CNMA, 1, Carbide

  • Mfr # 6388148
  • Zoro # G7918237
product price: 
$
20.99
/ea
Sold in multiples of 10 for $209.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6388148
Zoro #
G7918237
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMA120404-RK5 WKK20S
Super Alloy (S) Compatibility
No
ANSI Number
CNMA544
Steel (P) Compatibility
Yes
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Coating
CVD
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Included Angle
80 Degrees
Material - Machining
Carbide
Manufacturer Grade
WKK20S
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Turning
Shape
Rhombic
Chip-Breaker Code
RK5
Primary Material Application ISO Code
K
Insert Holding Type
Straight Hole
ANSI Code
CNMA431-RK5 WKK20S
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Nose Radius
0.0160"
Depth of Cut
0.60 to 5.00mm
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMA431-RK5 WKK20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews