Turning Insert, Round, 3, RCMT, Carbide

  • Mfr # 6917303
  • Zoro # G7934267
product price: 
$
19.35
/ea
Sold in multiples of 10 for $193.50

Key Features

Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.375 in
Insert Size
32.5
Chip-Breaker
RM4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917303
Zoro #
G7934267
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.375 in
Chip-Breaker
RM4
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
RCMT09T300
Cutting Direction
Neutral
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
No. of Edges
4
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
RCMT3(2.5)
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Coating
PVD
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Dimensions

Insert Size
32.5
Insert Thickness
0.1560"
Mounting Hole Dia.
0.110"
Nose Radius
0.1250"

Description

Turning Insert, Inscribed Circle 0.375 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews