Diamond Turning Insert, Diamond, 4, CNMA, 2, Carbide

  • Mfr # 6876678
  • Zoro # G7919095
product price: 
$
18.99
/ea
Sold in multiples of 10 for $189.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6876678
Zoro #
G7919095
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMA120408-RK5 WSM01
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
No. of Edges
2
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Clamp
ANSI Number
CNMA433
Super Alloy (S) Compatibility
Yes
Coating
CVD
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
ANSI Code
CNMA432-RK5 WSM01
Number of Cutting Edges
2
Included Angle
80 Degrees
Finish - Machining
TiAlN
Cutting Application
Turning
Material - Machining
Carbide
Shape
Rhombic
Chip-Breaker Code
RK5
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M, S
Manufacturer Grade
WSM01
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Nose Radius
0.0310"
Thickness
3/16 in
Cutting Edge Length
12.90mm
Depth of Cut
0.80 to 5.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 1/2 in, TiAlN, ANSI Code CNMA432-RK5 WSM01, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews