Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # 7251941
  • Zoro # G4805567
product price: 
$
22.29
/ea
Sold in multiples of 10 for $222.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251941
Zoro #
G4805567
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150404-MM5 WSM20S
Cast Iron (K) Compatibility
No
ANSI Number
DNMG431-MM5 WSM20S
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
No. of Edges
4
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Shape
Rhombic
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Material - Machining
Carbide
Included Angle
55 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
MM5
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application ISO Code
M, S
Manufacturer Grade
WSM20S
ANSI Code
DNMG431-MM5 WSM20S
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Nose Radius
0.016"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Thickness
3/16 in
Cutting Edge Length
15.50mm
Depth of Cut
0.50 to 2.50mm

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG431-MM5 WSM20S, Clearance Angle 0 Degrees

Ratings & reviews