Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # 6890843
  • Zoro # G4863341
product price: 
$
21.89
/ea
Sold in multiples of 10 for $218.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6890843
Zoro #
G4863341
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120404-MS3 WSM20S
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
CNMG431-MS3 WSM20S
Non Ferrous (N) Compatibility
No
No. of Edges
4
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Coating
PVD
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Relief Angle
0 Degrees
Mounting Style
Clamp
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Number of Cutting Edges
4
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Manufacturer Grade
WSM20S
Measurement System
Fractional Inch
ANSI Code
CNMG431-MS3 WSM20S
Primary Material Application ISO Code
M, S
Shape
Rhombic
Cutting Application
Turning
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
Straight Hole
Chip-Breaker Code
MS3
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Insert Thickness
0.1880"
Nose Radius
0.016"
Mounting Hole Dia.
0.203"
Cutting Edge Length
12.90mm
Depth of Cut
0.60 to 3.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MS3, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CNMG431-MS3 WSM20S, Clearance Angle 0 Degrees

Ratings & reviews