Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 5016238
  • Zoro # G7919007

product price: 
$
21.65
/ea
Sold in multiples of 10 for $216.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5016238
Zoro #
G7919007
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WAM20
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120408-NM4 WAM20
No. of Edges
2
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Super Alloy (S) Compatibility
Yes
Coating
PVD
ANSI Number
CNMG433
Clearance Angle
0 Degrees
Primary Material Application
Stainless Steel
Chip-Breaker Code
NM4
ANSI Code
CNMG432-NM4 WAM20
Material - Machining
Carbide
Primary Material Application ISO Code
M
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Finish - Machining
TiCN+Al2O3+HfN
Number of Cutting Edges
2
Cutting Application
Turning
Manufacturer Grade
WAM20
Measurement System
Fractional Inch
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Nose Radius
0.0310"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code NM4, Inscribed Circle 1/2 in, TiCN+Al2O3+HfN, ANSI Code CNMG432-NM4 WAM20, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.