Shop WALTER

Diamond Turning Insert, Diamond, 3, CNMG, 2, Carbide

  • Mfr # 6159622
  • Zoro # G7918569

product price: 
$
13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/8 in
Insert Size
322
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6159622
Zoro #
G7918569
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG090308-MK5 WKK20S
No. of Edges
2
ANSI Number
CNMG432
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ANSI Code
CNMG322-MK5 WKK20S
Included Angle
80 Degrees
Chip-Breaker Code
MK5
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKK20S
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Shape
Rhombic
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
322
Corner Radius
1/32 in
Insert Thickness
0.1250"
Mounting Hole Dia.
0.150"
Nose Radius
0.0310"
Thickness
1/8 in
Depth of Cut
0.20 to 3.00mm
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code CNMG322-MK5 WKK20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.