Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 6815800
  • Zoro # G7919129

product price: 
$
17.39
/ea
Sold in multiples of 10 for $173.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6815800
Zoro #
G7919129
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.0310"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Depth of Cut
0.80 to 5.00mm
Thickness
3/16 in
Cutting Edge Length
12.90mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120408-RP7 WPP20S
For Use With
Toolholders, Boring Bars
No. of Edges
2
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
ANSI Number
CNMM432
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Coating
CVD
Stainless (M) Compatibility
No
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
P
Chip-Breaker Code
RP7
Included Angle
80 Degrees
Measurement System
Fractional Inch
Primary Material Application
Steel
Shape
Rhombic
Clearance Angle
0 Degrees
Cutting Application
Turning
Material - Machining
Carbide
Manufacturer Grade
WPP20S
ANSI Code
CNMG432-RP7 WPP20S
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RP7, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMG432-RP7 WPP20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.