Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 5866880
  • Zoro # G8369593

product price: 
$
22.69
/ea
Sold in multiples of 10 for $226.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5866880
Zoro #
G8369593
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120408-NMS WSM10
Cutting Direction
Neutral
Relief Angle
0 Degrees
No. of Edges
8
Workpiece Compatibility
Stainless (M), Super Alloy (S)
ANSI Number
CNMG432-NMS
For Use With
Toolholders and Boring Bars
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Mounting Style
Screw Held
Steel (P) Compatibility
No
Coating
PVD
Cast Iron (K) Compatibility
No
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
NMS
Number of Cutting Edges
8
Shape
Rhombic
Finish - Machining
TiAlN+Al2O3+ZrN
Material - Machining
Carbide
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
ANSI Code
CNMG432-NMS WSM10
Measurement System
Fractional Inch
Included Angle
80 Degrees
Primary Material Application ISO Code
M, S
Manufacturer Grade
WSM10
Cutting Application
Turning
Material
Carbide
Style
CNMG
Application
Medium

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Depth of Cut
0.80 to 3.50mm
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code NMS, Inscribed Circle 1/2 in, TiAlN+Al2O3+ZrN, ANSI Code CNMG432-NMS WSM10, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.