Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 5866883
  • Zoro # G7978844

product price: 
$
22.69
/ea
Sold in multiples of 10 for $226.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5866883
Zoro #
G7978844
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120408-NRS WSM10
Coating
PVD
ANSI Number
CNMG432-NRS
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Super Alloy (S)
No. of Edges
8
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw Held
Stainless (M) Compatibility
Yes
For Use With
Toolholders and Boring Bars
Cutting Direction
Neutral
Measurement System
Fractional Inch
ANSI Code
CNMG432-NRS WSM10
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
0 Degrees
Finish - Machining
TiAlN+Al2O3+ZrN
Number of Cutting Edges
8
Primary Material Application ISO Code
M, S
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Cutting Application
Turning
Shape
Rhombic
Manufacturer Grade
WSM10
Chip-Breaker Code
NRS
Included Angle
80 Degrees
Material
Carbide
Application
Roughing
Style
CNMG

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code NRS, Inscribed Circle 1/2 in, TiAlN+Al2O3+ZrN, ANSI Code CNMG432-NRS WSM10, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.