Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 5354448
  • Zoro # G7869915

product price: 
$
22.69
/ea
Sold in multiples of 10 for $226.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5354448
Zoro #
G7869915
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM30
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120408-NR4 WSM30
No. of Edges
8
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Coating
PVD
ANSI Number
CNMG432-NR4
Mounting Style
Screw Held
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders and Boring Bars
Relief Angle
0 Degrees
Cutting Direction
Neutral
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Material - Machining
Carbide
Number of Cutting Edges
8
Insert Holding Type
Straight Hole
Finish - Machining
TiAlN+Al2O3+ZrN
ANSI Code
CNMG432-NR4 WSM30
Manufacturer Grade
WSM30
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rhombic
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Measurement System
Fractional Inch
Chip-Breaker Code
NR4
Primary Material Application ISO Code
M, S
Material
Carbide
Style
CNMG
Application
Roughing

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code NR4, Inscribed Circle 1/2 in, TiAlN+Al2O3+ZrN, ANSI Code CNMG432-NR4 WSM30, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.