Shop WIDIA

Triangle Turning Insert, Triangle, 5/32 in, TDHB, 0.002 in

  • Mfr # 2828796
  • Zoro # G3878330

product price: 
$
17.59
/ea
Sold in multiples of 5 for $87.95

Key Features

Insert Shape
Triangle
Insert Style
TDHB
Inscribed Circle
5/32 in
Insert Size
0.1600"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2828796
Zoro #
G3878330
UPC #
4021169365324
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TDHB
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Grade
CG5
Rake
Positive
ISO Number
TDHB07S1X0
Cutting Direction
Neutral
ANSI Code
TDHB1308X0
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Finish - Machining
TiN
Measurement System
Fractional Inch
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Secondary Material Application ISO Code
K
Clearance Angle
15 Degrees
Secondary Material Application
Cast Iron
Number of Cutting Edges
3
Shape
Triangle
Coating Process
PVD
Cutting Application
Outside and Inside Diameter Turning
Included Angle
60 Degrees
Manufacturer Grade
CG5
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
M, N, P, S

Dimensions

Insert Size
0.1600"
Corner Radius
0.002 in
Insert Thickness
0.0469"
Through Hole Inside Dia.
0.0937 in
Thickness
0.0468 in
Cutting Edge Length
7.04 mm

Description

Triangle Turning Insert, Inscribed Circle 5/32 in, TiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.