Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 6780237
  • Zoro # G7918858

product price: 
$
16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6780237
Zoro #
G7918858
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG120408-NF WPP10S
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Mounting Style
Clamp
ANSI Number
CNMG431
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
CVD
For Use With
Toolholders, Boring Bars
No. of Edges
2
Relief Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
NF
Manufacturer Grade
WPP10S
Measurement System
Fractional Inch
Number of Cutting Edges
2
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Shape
Rhombic
ANSI Code
CNMG432-NF WPP10S
Primary Material Application
Steel
Primary Material Application ISO Code
P
Cutting Application
Turning
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Wiper Insert
Yes
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code NF, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMG432-NF WPP10S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.