Diamond Turning Insert, Diamond, 3, DCGT, .5, PCD

  • Mfr # 6674547
  • Zoro # G4798777
product price: 
$
105.99
/ea
Sold in multiples of 2 for $211.98
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6674547
Zoro #
G4798777
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.50.5
Corner Radius
0.0080 in
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.008"
Depth of Cut
0.10 to 3.50mm
Cutting Edge Length
11.63mm
Thickness
5/32 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
DCGT11T302FS-1
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
ANSI Number
DCGT3(2.5)0.5FS-1 WDN10
Cutting Direction
Neutral
No. of Edges
1
Coating
Uncoated
Workpiece Compatibility
Nonferrous (N)
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Code
DCGT3(2.5)0.5FS-1
Included Angle
55 Degrees
Clearance Angle
7 Degrees
Material - Machining
Polycrystalline Diamond
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Manufacturer Grade
WDN10
Shape
Rhombic
Number of Cutting Edges
1
Chip-Breaker Code
FS-1
Primary Material Application ISO Code
N
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Material
PCD

Description

Diamond Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 3/8 in, ANSI Code DCGT3(2.5)0.5FS-1, Clearance Angle 7 Degrees

Ratings & reviews