Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 5585400
  • Zoro # G8312631
product price: 
$
22.15
/ea
Sold in multiples of 10 for $221.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5585400
Zoro #
G8312631
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120412-NM4 WSM20
No. of Edges
8
Relief Angle
0 Degrees
Steel (P) Compatibility
No
Coating
PVD
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Super Alloy (S)
ANSI Number
CNMG433-NM4
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw Held
For Use With
Toolholders and Boring Bars
Chip-Breaker Code
NM4
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Shape
Rhombic
Manufacturer Grade
WSM20
Number of Cutting Edges
8
Included Angle
80 Degrees
Finish - Machining
TiAlN+Al2O3+ZrN
Primary Material Application ISO Code
M, S
ANSI Code
CNMG433-NM4 WSM20
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
0 Degrees
Cutting Application
Turning
Material
Carbide
Style
CNMG
Application
Medium

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1875"
Nose Radius
0.047"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code NM4, Inscribed Circle 1/2 in, TiAlN+Al2O3+ZrN, ANSI Code CNMG433-NM4 WSM20, Clearance Angle 0 Degrees

Ratings & reviews