Shop WALTER

Square Turning Insert, Square, 6, SNMG, 3, Carbide

  • Mfr # 7251141
  • Zoro # G4878190

product price: 
$
39.49
/ea
Sold in multiples of 10 for $394.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251141
Zoro #
G4878190
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG190612-RM5
Stainless (M) Compatibility
Yes
ANSI Number
SNMG643-RM5 WMP20S
Cutting Direction
Neutral
Coating
CVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
No. of Edges
8
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Primary Material Application
Stainless Steel, Steel
Measurement System
Fractional Inch
Included Angle
90 Degrees
ANSI Code
SNMG643-RM5
Cutting Application
Turning
Coating Process
CVD
Material - Machining
Carbide
Shape
Square
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M, P
Number of Cutting Edges
8
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
RM5
Manufacturer Grade
WMP20S
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
643
Corner Radius
3/64 in
Nose Radius
0.047"
Mounting Hole Dia.
0.312"
Insert Thickness
0.2500"
Cutting Edge Length
19.05mm
Depth of Cut
1.50 to 8.00mm
Thickness
1/4 in

Description

Square Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 3/4 in, TiCN+Al2O3+TiCN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.