Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 5585560
  • Zoro # G8336632
product price: 
$
22.15
/ea
Sold in multiples of 10 for $221.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5585560
Zoro #
G8336632
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120412-NR4 WSM20
No. of Edges
8
Mounting Style
Screw Held
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
Coating
PVD
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders and Boring Bars
Relief Angle
0 Degrees
ANSI Number
CNMG433-NR4
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Chip-Breaker Code
NR4
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Cutting Application
Turning
Manufacturer Grade
WSM20
Finish - Machining
TiAlN+Al2O3+ZrN
ANSI Code
CNMG433-NR4 WSM20
Included Angle
80 Degrees
Primary Material Application ISO Code
M, S
Shape
Rhombic
Number of Cutting Edges
8
Material - Machining
Carbide
Material
Carbide
Application
Roughing
Style
CNMG

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1875"
Nose Radius
0.047"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code NR4, Inscribed Circle 1/2 in, TiAlN+Al2O3+ZrN, ANSI Code CNMG433-NR4 WSM20, Clearance Angle 0 Degrees

Ratings & reviews