Shop WALTER

Diamond Turning Insert, Diamond, 4, DNGG, 2, Carbide

  • Mfr # 5592246
  • Zoro # G7823067

product price: 
$
30.79
/ea
Sold in multiples of 10 for $307.90

Key Features

Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
1/2 in
Insert Size
442
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5592246
Zoro #
G7823067
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
442
Corner Radius
1/32 in
Nose Radius
0.0310"
Insert Thickness
0.2500"
Thickness
1/4 in
Cutting Edge Length
15.50mm
Depth of Cut
0.30 to 2.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS10
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNGG150608-NFT WS10
Mounting Style
Screw Clamp
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Super Alloy (S)
Relief Angle
0 Degrees
ANSI Number
DNGG442-NFT
For Use With
Series A40V-DDUNL4, A40V-DDUNR 4, A16T-DDUNL4, A16T-DDUNR 4, A20T-DDUNL4, A20T-DDUNR 4, A24T-DDUNL4, A24T-DDUNR 4, A32U-DDUNL4, A32U-DDUNR 4
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Coating
Uncoated
No. of Edges
4
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Cutting Application
Turning
Number of Cutting Edges
4
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
ANSI Code
DNGG442-NFT WS10
Clearance Angle
0 Degrees
Manufacturer Grade
WS10
Measurement System
Fractional Inch
Primary Material Application
Nickel, Titanium
Shape
Rhombic
Insert Holding Type
Straight Hole
Included Angle
55 Degrees
Primary Material Application ISO Code
S
Chip-Breaker Code
NFT
Material
Carbide
Application
Finishing
Style
DNGG

Description

Diamond Turning Insert, Chip-Breaker Code NFT, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code DNGG442-NFT WS10, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.