Diamond Turning Insert, Diamond, 4, CCGT, 2, Carbide

  • Mfr # 7054053
  • Zoro # G4786420
product price: 
$
28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054053
Zoro #
G4786420
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT120408-FM2 WSM20S
No. of Edges
2
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Coating
PVD
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
ANSI Number
CCGT432-FM2 WSM20S
Steel (P) Compatibility
Yes
Mounting Style
Screw
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
ANSI Code
CCGT432-FM2 WSM20S
Manufacturer Grade
WSM20S
Primary Material Application ISO Code
M, S
Included Angle
80 Degrees
Chip-Breaker Code
FM2
Shape
Rhombic
Number of Cutting Edges
2
Cutting Application
Turning
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.217"
Insert Thickness
0.1880"
Nose Radius
0.031"
Cutting Edge Length
12.90mm
Thickness
3/16 in
Depth of Cut
0.30 to 3.50mm

Description

Diamond Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CCGT432-FM2 WSM20S, Clearance Angle 7 Degrees

Ratings & reviews