Shop WALTER

Diamond Turning Insert, Diamond, 3, DNMG, 1, Carbide

  • Mfr # 7091902
  • Zoro # G4867447

product price: 
$
19.29
/ea
Sold in multiples of 10 for $192.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7091902
Zoro #
G4867447
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG110404-FM5 WMP20S
Hardened (H) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
DNMG331-FM5 WMP20S
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Coating
CVD
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
No. of Edges
4
Cutting Direction
Neutral
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Insert Holding Type
Straight Hole
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
0 Degrees
Chip-Breaker Code
FM5
Manufacturer Grade
WMP20S
Measurement System
Fractional Inch
Shape
Rhombic
Cutting Application
Turning
Material - Machining
Carbide
Number of Cutting Edges
4
ANSI Code
DNMG331-FM5 WMP20S
Included Angle
55 Degrees
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Nose Radius
0.016"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1880"
Depth of Cut
0.20 to 1.00mm
Thickness
3/16 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code DNMG331-FM5 WMP20S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.